Winco PSW-32 Wide Mouth Squeeze Bottles, 32 oz - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
32 Oz. Wide Mouth Squeeze Bottle, Clear, 6 Pc/Pack.
PRICE
$99.00 Sold in packages of 6 / $16.50 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 32 oz |
| Material | Plastic |
| Package Quantity | 6 |
| Description | Wide Mouth Squeeze Bottle |
| Color | Clear |
| Manufacturers Part Number | PSW-32 |
| Brand | Winco |