Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WBB2288756

MPN #: PT 112+AE403

Adam Equipment PT Series Platform Scale With LCD Indicator, 4'x4', 2,500 lb x 0.5 lb

Product Description
PT industrial platform scales offer durability, quality construction and ease of use for weighing oversized or heavy objects on warehouse floors. The PT platform is designed for weighing pallets, crates and large containers in warehouses or on loading docks. The scale features a large, steel base with a diamond plate surface, adjustable levelling feet and cable. Optional ramps facilitate loading and unloading heavy objects. Includes the AE403 LCD Indicator for expanded weighing applications that include check weighing, parts counting and dynamic animal weighing. 1 Year Limited Warranty.

Features:
  • Rugged construction stands up to industrial use
  • Diamond-plate surface for added grip
  • Optional ramps facilitate loading and unloading (Sold Separately)
  • Can be used with any Adam indicator
  • Approximately 5 meter/15 foot shielded cable


PRICE
$2,009.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-1/4 in
Width47-1/4 in
Height4-5/16 in
Weight Capacity2500 lbs
Weight179.4 lbs
Cord Length15 ft
Readability0.5 lbs
Display Digit Height1.6" (40 mm)
Unit of Measurementg, kg, lb, lb:oz, oz, N
Pan/Platform Size4' x 4'

Product Details

DisplayLCD
Power Supply12VDC 800mA Adapter
Operating Temperature-10° - 40° C / 14° - 104° F
MaterialSteel
Indicator IncludedYes
Manufacturers Part NumberPT 112+AE403
BrandAdam Equipment
TypePallet Scale
ColorBlue
SeriesPT
CalibrationExternal
Package Quantity1
DescriptionPlatform Scale With Indicator
InterfaceRS-232
Battery Life Hours90
Stabilization Time2 Seconds
Legal for TradeNo

Warranty

Warranty1 yr