Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman PT66HF2 Top, Fits 600x60, Steel/LtGray

Hoffman PT66HF2 Top, Fits 600x60, Steel/LtGray

Item #: WBB1609781

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $395.95

Save $19.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hoffman PGP106 Gland Plate, Solid, Fits 1000x60, Steel/LtGray

Hoffman PGP106 Gland Plate, Solid, Fits 1000x60, Steel/LtGray

Hoffman PVT3F1 3 Fan Kit For Vent Top/ 115v, Fits Vented Tops, Steel/LtGray

Hoffman PVT3F1 3 Fan Kit For Vent Top/ 115v, Fits Vented Tops, Steel/LtGray

Hoffman PB188 100mm Solid Base, Fits 800x80, Steel/Black

Hoffman PB188 100mm Solid Base, Fits 800x80, Steel/Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman PT66HF2 Top, Fits 600x60, Steel/LtGray

Solid Tops are used to close the top opening on an enclosure frame. Steel Tops are finished in RAL 7035 textured light gray. EMC Solid Tops are finished with paint over plated surfaces. Solid Tops are gasketed and include ground studs. Bolts are included to hold the top in place (lifting eyes can be used instead of bolts). Tops are made of 16-gauge steel.

Product Details

  • Type EMC
  • Fits Frame 600 x 600
  • Frame Type Single-Bay
  • Fits 600x600mm
  • Brand Hoffman
  • Description Solid Tops
  • Material Steel
  • Manufacturers Part Number PT66HF2
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman PT66HF2 Top, Fits 600x60, Steel/LtGray

Hoffman PT66HF2 Top, Fits 600x60, Steel/LtGray

Item #: WBB1609781

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant