Winco PTM-18S Square Potato Masher - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
4-1/2" x 17-3/4" Square Potato Masher.
PRICE
$91.20 Sold in packages of 12 / $7.60 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-3/4 in |
| Width | 4-1/2 in |
Product Details
| Type | Square |
| Package Quantity | 12 |
| Description | Square Potato Masher |
| Manufacturers Part Number | PTM-18S |
| Brand | Winco |