Winco PTP-09A Pebbled Tumblers, 9.5 oz, 11"H, 12/Pack
Write a Review
|
Questions & Answers (0)
Product Description
9 1/2 Oz. Amber Pebbled Tumblers. Priced by each pack of 12, must buy minimum of 18 packages.
PRICE
$9.70
18
18
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 11 in |
Product Details
| Style | Pebbled |
| Type | Tumbler |
| Capacity | 9.5 oz |
| Material | Plastic |
| Package Quantity | 12 |
| Description | Pebbled Tumblers |
| Color | Clear |
| Manufacturers Part Number | PTP-09A |
| Brand | Winco |