Winco PTP-12R Pebbled Tumblers, 12 oz, 12.13"H, 12/Pack
Write a Review
|
Questions & Answers (0)
Product Description
12 Oz. Red Pebbled Tumblers. Priced by each pack of 12, must buy minimum of 16 packages.
PRICE
$11.75
16
16
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 12-1/8 in |
Product Details
| Style | Pebbled |
| Type | Tumbler |
| Capacity | 12 oz |
| Material | Plastic |
| Package Quantity | 12 |
| Description | Pebbled Tumblers |
| Color | Clear |
| Manufacturers Part Number | PTP-12R |
| Brand | Winco |