- Tough-Mark™ Heavy Duty Floor Marking Shapes mark specific areas in the workplace to keep clear of obstructions and debris, designate storage locations, and create boundaries around equipment and machinery for safe accessibility
- Easy to apply and bonds to a variety of clean, sealed, and non-coated surfaces
- Made with 55 mil polyethylene with 9.4 mil thick polypropylene adhesive backing
- Beveled edges reduce tears and lifting commonly caused by pallet dragging
- Removes easily while staying in one piece
- Perfect for the Set in Order phase of 5S implementation
Accuform PTP212OR Tough-Mark™ Floor Marking Shape, 6"x6" Quad Corner, Orange, 10/Pack - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Specifications:
PRICE
$68.00 Sold in packages of 10 / $6.80 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 |
| Width | 6 in |
| Height | 6 in |
| Thickness | 55 mil |
Product Details
| Type | Floor Marking Shape |
| Color | Orange |
| Self Adhesive | Yes |
| Pattern | Solid |
| Material | Polyethylene |
| Package Quantity | 10 |
| Manufacturers Part Number | PTP212OR |
| Reflective Type | Non Reflective |
| Shape | + |
| Brand | Accuform |
Warranty
| Warranty | 1 yr |