- Tough-Mark™ Heavy-Duty Message Strips alert and remind those in and around walkways, work areas and entrances
- Contrasting bold graphics and messages are printed repeatedly along the length of the strips
- Easy to apply and bonds to a variety of clean, sealed, and non-coated surfaces
- Made with 45 mil poly plastic with and aggressive adhesive backing
- Beveled edges reduce tears and lifting commonly caused by pallet dragging
- Removes easily while staying in one piece
- 48" long strips allow you to keep lines straight
- Can be trimmed to needed length or to create corners
- Perfect for the Set in Order phase of 5S implementation
Accuform PTP217 Tough-Mark™ Heavy-Duty Message Strip, Restricted Area, 2"x48"
Write a Review
|
Questions & Answers (0)
Product Description
Specifications:
PRICE
$14.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 2 in |
| Height | 48 in |
| Thickness | 45 mil |
Product Details
| Type | Floor Marking Shape |
| Color | Red |
| Self Adhesive | Yes |
| Pattern | Message |
| Message | Restricted Area |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | PTP217 |
| Reflective Type | Non Reflective |
| Shape | Rectangle |
| Brand | Accuform |
Warranty
| Warranty | 1 yr |