Winco PTSN-9 Havana Tumbler, 9 oz, 6.63"H - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Havana Tumbler 9 Oz.
PRICE
$133.50 Sold in packages of 6 / $22.25 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6-5/8 in |
Product Details
| Style | Havana |
| Type | Tumbler |
| Capacity | 9 oz |
| Material | Plastic |
| Package Quantity | 6 |
| Description | Havana Tumbler |
| Color | Clear |
| Manufacturers Part Number | PTSN-9 |
| Brand | Winco |