Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough Duck

Model # :WBB3160587

MPN #: S37421-FLOR-3XL

Tough Duck Pull On Ripstop Safety Rain Pants, CSA Class 3 Level 2, 3XL, Fluorescent Orange

Product Description
Pull on pants that are a companion piece to our S372 Safety Rain Jacket. They're built to withstand the toughest of downpours and have pass through pockets for your convenience.

Shell : 300D 100% Polyester with PU membrane, Waterproof/Breathable 5000/5000 MVP/24hr2 protection, antifreeze and durable water repellent finishes.

Features:
  • 3M™ Scotchlite™ 2" Reflective Material with 4" contrast backing
  • Full elasticized waistband with adjustable drawcord
  • Storm proof pass-through pockets
  • Adjustable snaps at hem
  • Rear patch pocket
  • Seal Sealed
  • Water Repellent
  • Waterproof Breathable
  • Reflective Material
  • Seam Sealed
  • CSA Class 3 Level 2
Compliant when worn with Class 2 top with armbands

PRICE
$69.99

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeRain Pants
ClassCSA Class 3 Level 2
ColorOrange
Closure TypeElastic
MaterialPolyester
Package Quantity1
GenderMen's
DescriptionPull On Ripstop Safety Rain Pant
Manufacturers Part NumberS37421-FLOR-3XL
Primary UseWaterproof, Cold Weather Protection, High Visibility
WaterproofYes
BrandTough Duck