Tingley® Pulsar Knee Boot, Composite Safety Toe Chevron Plus®, 15"H, Blk/Gray, Size 5
|
Questions & Answers (0)
Product Description
15" Ht. - Composite Safety Toe (CST). Meets ASTM F2413 M/I/C for safety toe caps. Injection molded construction for 100% liquidproof protection. Soft and flexible upper material for all day working comfort. Calf Relief Expansion (CRE) expands up to 1.5 inches for more calf comfort. Cutline at 12" to facilitate fast and clean height modification. Chevron Plus® treads provide excellent slip resistance on wet contaminated surfaces and have more cleat material than standard chevron designs for longer service life. Long lasting outsole provides good abrasion and chemical resistance, yet is soft enough for excellent slip resistance and walking comfort. Beveled heel for reduced back and leg strain. Tread Wear Indicators (TWI) in the outsole on forefoot and heel show when half the tread has worn away. Removable Insole: Contour cushioned insole absorbs moisture and shock for outstanding comfort.
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 5 |
| Boot Height | 15 in |
Product Details
| Chemical Resistant Sole | Yes |
| Upper Material | PVC |
| Material | PVC |
| Outsole Material | PVC |
| Gender | Unisex |
| Manufacturers Part Number | 43251.05 |
| Waterproof | Yes |
| Chemical Resistance | Fats, Oils, Acids, Alkalies, And Many Other Chemicals |
| Brand | Tingley |
| Type | Knee Boots |
| Color | Black/Gray |
| Series | Pulsar |
| Toe Type | Composite Toe |
| Midsole Material | PVC |
| Style | Knee Boots |
| Outsole Design | Chevron-Plus® |
| Insulated | No |
| Insulation Type | Non-Insulated |
| Closure Type | Pull-On |
| Footwear Sole Pattern | Chevron-Plus® |
| Package Quantity | 1 |
| Shank Material | PVC |
| Slip Resistant | Yes |