Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB908944

MPN #: JSM3107

Baldor-Reliance Pump Motor, JSM3107, 3 Phase, 0.5 HP, 230/460 Volts, 3450 RPM, 60 HZ, OPEN, 56YZ

Product Description
Our pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion proof ratings. Applications for these run the gamut from swimming pool pumps to medium and high thrust in-line pumps used in water treatment plants. Horse powers range in size from 1/3 through 75 HP.

Features
  • Ball bearings
  • Stainless steel shaft extension
Application(s)
  • Square Flange pumps, and swimming pool pumps, etc.
PRICE
$459.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Power Factor65
Bearing Opp Drive End6203
KVA CodeN
Motor RPM 60 Hertz3450 rpm
Phase3
Manufacturers Part NumberJSM3107
EnclosureOPEN
Service Factor1.6
Bearing Drive End6203
BrandBaldor-Reliance
RPM3,450 rpm
TypePump Motor
Insulation ClassB
Horsepower1/2 HP
Frame56YZ
Hertz60 Hz
Design CodeB
Amps @ 208V3.1 A
Enclosure TypeOpen/Drip Proof
Voltage230, 460 V
Full Load Efficiency70
Full Load Amps2.4/1.2 A
DutyContinuous
RPM Range3001-3600 rpm
Ambient Temperature40 °C