Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909727

MPN #: VHECP3769T

Baldor-Reliance Pump Motor, VHECP3769T, 3 Phase, 7.5 HP, 230/460 Volts, 3525 RPM, 60 HZ, TEFC, 213HP

Product Description
Our pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion proof ratings. Applications for these run the gamut from swimming pool pumps to medium and high thrust in-line pumps used in water treatment plants. Horse powers range in size from 1/3 through 75 HP.

Features
  • Corrosion resistant epoxy finish
  • Cast iron construction
  • Designed for vertical mounting
  • Rotatable conduit box
  • Stainless steel nameplates
  • Shaft seals
  • Energy efficient windings
  • Two lifting lugs
Application(s)
  • For medium and high thrust in-line pump applications. Waste water treatment plants, petro chemical industries, pulp and paper mills and agricultural irrigation applications.
PRICE
$4,755.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Power Factor90
Bearing Opp Drive End6206
KVA CodeJ
Motor RPM 60 Hertz3525 rpm
Phase3
Manufacturers Part NumberVHECP3769T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
RPM3,525 rpm
TypePump Motor
Insulation ClassF
Horsepower7-1/2 HP
Frame213HP
Hertz60 Hz
Design CodeA
Amps @ 208V18.6 A
Enclosure TypeTotally Enclosed
Voltage230, 460 V
Full Load Efficiency91
Full Load Amps17.2/8.6 A
DutyContinuous
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

DOE Code010A