- Holds chisel and punch securely
- Protect user from hand injury
Williams® Punch And Chisel Holder, 4-13/16" Long
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$51.95
1
1
Expected on or around 11/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-13/16 |
| Size | 7/8 |
Product Details
| Type | Punch & Chisel Holder |
| Number of Pieces | 1 |
| Description | Punch & Chisel Holder |
| Manufacturers Part Number | 28449-TH |
| Brand | Williams |