- Holds chisel and punch securely
- Protects user from hand injury
Williams® Punch & Chisel Holder, 2" Long
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$29.95
1
1
Expected on or around 10/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Size | 1-1/8 |
Product Details
| Type | Punch & Chisel Holder |
| Number of Pieces | 1 |
| Description | Punch & Chisel Holder |
| Manufacturers Part Number | JHW28449 |
| Brand | Williams |