Add to list
Share
Print


Model #: WBB2198984
MPN #: 8605
Dewalt eng. by Powers Pure50+ Epoxy Injection Adhesive Anchoring System-21 Oz. Cartridge 12/Pk
|
Questions & Answers (0)
PRICE
$370.95
Ships in One Business Day
The Pure50+ is a two-component adhesive anchoring system. The system includes injection
adhesive in plastic cartridges, mixing nozzles, dispensing tools and hole cleaning equipment. The
Pure50+ is designed for bonding threaded rod and reinforcing bar hardware into drilled holes in
solid concrete base materials.
General Applications and Uses:
General Applications and Uses:
- Bonding threaded rod and reinforcing bar into hardened concrete
- Evaluated for installation and use in dry, wet, and water-filled holes
- Can be installed in a wide range of base material temperatures
- Designed for use with threaded rod and reinforcing bar hardware elements
- Evaluated and recognized for freeze/thaw performance
- Cartridge design allows for multiple uses using extra mixing nozzles
- Mixing nozzles proportion adhesive and provide simple delivery method into drilled holes valuated and recognized for long term and short term loading
- International Code Council, Evaluation Service (ICC-ES) ESR-3576 for cracked and uncracked concrete.
- Code Compliant with the 2012 IBC, 2012 IRC, 2009 IBC, 2009 IRC, 2006 IBC, and 2006 IRC.
- Conforms to requirements of ASTM C 881, Types I, II, IV and V, Grade 3, Classes B & C (also meets Type III except for elongation)Department of Transportation listings
- Tested in accordance with ACI 355.4 / ASTM E488, and ICC-ES AC308 for use in concrete
- Evaluated and qualifi ed by an accredited independent testing laboratory for recognition in cracked and uncracked concrete including seismic and wind loading
- Compliant with NSF/ANSI Standard 61 for Drinking Water System Components - Health Effects; minimum requirements for material in contact with potable water and water treatment
1
1
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Elimate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.