SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Enforcer® Purge III Metered Flying Insect Killer, 6.4 oz. Aerosol Spray, 12 Cans - EPRGFIK7

Enforcer® Purge III Metered Flying Insect Killer, 6.4 oz. Aerosol Spray, 12 Cans - EPRGFIK7

Item #: WBB2229995

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$202.08 up to 11% OFF

Price: $179.95

Save $9.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Clorox Green Works Natural Bathroom Cleaner, 24 Oz. Trigger 12/Case - COX00452CT

Clorox Green Works Natural Bathroom Cleaner, 24 Oz. Trigger 12/Case - COX00452CT

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Dymon® The End Dry Fog Flying Insect Killer, 20 oz. Aerosol Fogger, 12 Cans - ITW45120

Dymon® The End Dry Fog Flying Insect Killer, 20 oz. Aerosol Fogger, 12 Cans - ITW45120

Free Shipping

Enforcer® BugMax 2 oz. Aerosol Fogger, 12 Cans - EBMFOG2

Enforcer® BugMax 2 oz. Aerosol Fogger, 12 Cans - EBMFOG2

Enforcer® Bed Bug Spray, 14 oz. Aerosol Spray, 12 Cans - EBBK14

Enforcer® Bed Bug Spray, 14 oz. Aerosol Spray, 12 Cans - EBBK14

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

TimeMist® Classic Metered Air Freshener Dispenser, White - 1047717 - Pkg Qty 6

TimeMist® Classic Metered Air Freshener Dispenser, White - 1047717 - Pkg Qty 6

Kinedyne Cargo Control Ratchet Strap 711587PK with Spring Loaded Fitting - 15' x 1" Blue

Kinedyne Cargo Control Ratchet Strap 711587PK with Spring Loaded Fitting - 15' x 1" Blue

Flowtron® Diplomat Fly Control Device - 120W Indoor - FC7800

Flowtron® Diplomat Fly Control Device - 120W Indoor - FC7800

Enforcer® Purge III Metered Flying Insect Killer - 6.4 oz. Can, 12 Cans/Case - EPRGFIK7

Kills house flies, mosquitoes, gnats, and small flying moths. For use in automatic dispensers. For use in food handling and food preparation areas of restaurants, food processing plants, and many other areas. Lasts 30 days. Fresh outdoor scent. For indoor use only.

Product Details

  • Type Flying Insects
  • Package Quantity 12 Cans
  • Brand Enforcer
  • Size Type 6.4 oz. Aerosol Can
  • Style Contact Spray
  • Manufacturers Part Number EPRGFIK7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Zep® Commercial Pine Multi-Purpose Cleaner Concentrate,Gallon Bottle, 4 Bottles - ZUMPP128

Zep® Commercial Pine Multi-Purpose Cleaner Concentrate,Gallon Bottle, 4 Bottles - ZUMPP128

Item #: B2229980

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$43.95

Misty® Bolex Toilet Bowl & Urinal Cleaner - Quart Bottle, 12 Bottles/Case - 1038799

Misty® Bolex Toilet Bowl & Urinal Cleaner - Quart Bottle, 12 Bottles/Case - 1038799

Item #: B2229973

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$37.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Enforcer® Purge III Metered Flying Insect Killer, 6.4 oz. Aerosol Spray, 12 Cans - EPRGFIK7

Enforcer® Purge III Metered Flying Insect Killer, 6.4 oz. Aerosol Spray, 12 Cans - EPRGFIK7

Item #: WBB2229995

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant