Bimba-Mead Push-Pull Valve M4L310-08, 5 Port, 2 Pos, 1/4" NPT
Write a Review
|
Questions & Answers (0)
Product Description
M4L310-08 push-pull direct acting valves are 4-way, 1/4 in NPT port, spool style valve, provide a 2-position, manual return operation. The M4L310-08 is a manual operation stand alone valve with smooth actuation and reliable orientation. The valve can be body or panel mount.
PRICE
$119.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-37/64 in |
| Width | 1-1/16 in |
| Height | 4-1/2 in |
| Port Size | 1/4 NPT in |
Product Details
| Temperature Range | 23 to 140 °F |
| Type | 5 Port - 2 Position Detented |
| Fluid | Air |
| Manufacturers Part Number | M4L310-08 |
| Pressure | 120 psi |
| Flow Coefficient | Cv = 1.39 |
| Brand | Bimba-Mead |