AIGNEP Push To Connect Tube Reducer, 89700-08-04,1/2" Stem x 1/4" Push To Connect Tube, - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Corrosion Resistant Nickel Plated Brass Release Collet.
PRICE
$42.60 Sold in packages of 10 / $4.26 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | Universal |
| Tube Size | 1/4 in |
Product Details
| Style | Swift-Fit |
| Body Material | Metallic Release Collet |
| Description | Push To Connect Tube Reducer |
| Manufacturers Part Number | 89700-08-04 |
| Brand | Aignep USA |