PowerVerter 1000W 12V DC to AC Permanent Mount Inverter PowerVerter1000
Harness your vehicle's battery to efficiently power office equipment on the road or power tools at a work site. Continuously supplies up to 1000 watts of 120V AC power to 3 AC outlets from any 12V battery. Includes a set of DC terminals for simple installation. Compact, lightweight metal case design is among the smallest, most rugged inverters available at this power level. 1 Year Limited Warranty.
PowerVerter 1000W 12V DC to AC Permanent Mount Inverter PowerVerter1000
|
Questions & Answers (0)
Product Description
PRICE
$469.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 13 in |
| Height | 4-1/4 in |
Product Details
| Wattage | 1000 W |
| Voltage | 12V DC |
| Material | Aluminum/Sheet Metal |
| Color | Gray |
| Manufacturers Part Number | PV1000HF |
| Number of Outlets | 4 |
| Outlet Type | 4 AC Outlets |
| Brand | Tripp Lite |
Warranty
| Warranty | 1 yr |