- No frame or foam collars. Lightweight.
- 40 oz PVC
- PVC is Orange
- Valves: Schrader, pressure relief, & boat valves (check)
- Folds up to compact storage size (storage bag included)
- Sizes (ft): 3x3x1, 4x4x1, 4x8x1, 5x5x1, 6x12x1 (other sizes and heights available). Dimension listed is inside diameter.
Husky PVC Air Wall Decontamination Pool AADP-33 - 40 Oz. Thickness 36"L x 12"W x 29"H 60 Gal. Orange
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$559.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 12 in |
| Height | 29 in |
| Weight | 36 lbs |
| Folded Height | 32 in |
| Folded Width | 8 in |
| Folded Length | 22 in |
Product Details
| Assembly Required | No |
| Type | Decontamination Pool |
| Color | Orange |
| Style | PVC Decontamination Pool |
| Capacity | 60 gal |
| Material | PVC |
| Package Quantity | 1 |
| Manufacturers Part Number | AADP-33-ORG |
| Brand | Husky Portable Containment |
Warranty
| Warranty | Limited Lifetime On All Welds And Welded Seams |