Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chadko

Model # :WBB1232240

MPN #: G2PKTL 28 WH

Chadko™ PVC Shelf Liner, 30"W x 12"D, White - Package Quantity of 2

Product Description
PVC Liners

Chadko Liners are made of solid PVC, which makes them sleek and durable, moisture and chemical resistant and easily cleaned with glass cleaner. The Liners are cut to lay flush between the support wires and the corners are cut to form around the posts for a better fit.

PRICE
$34.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth12 in
Height1/8 in
Weight4 lbs

Product Details

TypeShelf Liner
Material1/8 PVC
Package Quantity2
ColorWhite
Manufacturers Part NumberG2PKTL 28 WH
Accessory TypeShelf Liners
BrandChadko