Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chadko

Model # :WBB1231446

MPN #: G2PKTL 13 LGY

Chadko™ PVC Shelf Liner, 48"W x 24"D, Light Gray - Package Quantity of 2

Product Description
PVC Liners

Chadko Liners are made of solid PVC, which makes them sleek and durable, moisture and chemical resistant and easily cleaned with glass cleaner. The Liners are cut to lay flush between the support wires and the corners are cut to form around the posts for a better fit.

PRICE
$98.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height1/8 in
Weight11.4 lbs

Product Details

TypeShelf Liner
Material1/8 PVC
Package Quantity2
ColorLight Gray
Manufacturers Part NumberG2PKTL 13 LGY
Accessory TypeShelf Liners
BrandChadko