Shaver Industries PVC Roll, Low Temp Scratch Resistant Ribbed, 0.072" Thick, 8"W x 75'H, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Engineered for heavy-duty, high-traffic use in subfreezing environments, this low-temperature ribbed PVC is built to resist scratches and abrasion while maintaining long-term clarity for reliable visibility. The material stays flexible down to -40°F, blocking airflow to help stabilize temperatures while still allowing smooth passage-improving comfort and reducing energy costs in cold-storage and freezer applications. Performing reliably from -40°F to 150°F, it is suitable for indoor or outdoor use and meets federal and international standards for incidental contact with meat, poultry, and dairy products, making it an excellent choice for demanding food-processing and cold-chain operations.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 900 in |
| Thickness | 0.072 in |
Product Details
| Assembly Required | No |
| Type | Strip Door Bulk Rolls |
| Includes | Both Indoor & Outdoor Use |
| Material | PVC |
| Color | Clear |
| Manufacturers Part Number | 140061 |
| Brand | Shaver Industries |