Shaver Industries PVC Roll, Low Temp Smooth, 0.06" Thick, 6"W x 150'H, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Engineered for subfreezing environments, low-temperature smooth PVC remains flexible and transparent in extreme conditions, delivering reliable performance from -40°F to 150°F. The material blocks airflow to help stabilize temperatures while still allowing easy passage, improving comfort and reducing energy costs in freezer and cold-storage applications. Suitable for both indoor and outdoor use, it meets federal and international standards for incidental contact with meat, poultry, and dairy products-making it a dependable choice for food processing facilities, walk-in freezers, refrigerated warehouses, and other cold-chain operations.
PRICE
$145.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 1800 in |
| Thickness | 0.06 in |
Product Details
| Assembly Required | No |
| Type | Strip Door Bulk Rolls |
| Includes | Both Indoor & Outdoor Use |
| Material | PVC |
| Color | Clear |
| Manufacturers Part Number | 140054 |
| Brand | Shaver Industries |