Shaver Industries PVC Roll, Standard Scratch Resistant Ribbed, 0.11" Thick, 12"W x 150'H, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Designed for high-traffic environments, this heavy-duty ribbed PVC features raised ribs on both sides to minimize scratching, maintain visibility, and extend the lifespan of the material even under constant contact from carts, pallets, and equipment. It forms a tight, energy-efficient seal that helps control temperature loss while also reducing noise, dust, and fumes-making it well-suited for busy warehouses, loading docks, and industrial work zones. Rated for reliable use from -10°F to 150°F, the material is UV-protected, fire-resistant, suitable for both indoor and outdoor applications, and meets federal and international standards for incidental contact with meat, poultry, and dairy products.
PRICE
$459.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 1800 in |
| Thickness | 0.11 in |
Product Details
| Assembly Required | No |
| Type | Strip Door Bulk Rolls |
| Includes | Both Indoor & Outdoor Use |
| Material | PVC |
| Color | Clear |
| Manufacturers Part Number | 140023 |
| Brand | Shaver Industries |