Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Shaver Industries

Model # :WBB3259976

MPN #: 140005

Shaver Industries PVC Roll, Standard Smooth, 0.08" Thick, 8"W x 300'H, Clear

Product Description
Flexible, transparent, and cost-effective, standard smooth PVC is a versatile material suited for a wide range of industrial and commercial environments. Rated for dependable performance from -10°F to 150°F and UV-protected for continuous outdoor exposure, it can be installed in both indoor and outdoor settings without compromising durability. The material also meets federal and international standards for incidental contact with meat, poultry, and dairy products, making it suitable for food processing, warehousing, and general-purpose applications where clarity, cleanliness, and environmental control are essential.

PRICE
$329.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Height300 in
Thickness0.08 in

Product Details

Assembly RequiredNo
TypeStrip Door Bulk Rolls
IncludesInstalled In Both Indoor & Outdoor Settings
MaterialPVC
ColorClear
Manufacturers Part Number140005
BrandShaver Industries