Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB585328

Vinyl Bulk Roll, Standard Grade Smooth, .12" Thick, 12"W x 105'H, Clear

Product Description
Global Industrial™ PVC Strip Curtain Door Bulk Roll - Standard Grade Smooth Clear

Create or Repair PVC Strip Doors using our Bulk Rolls

PVC Bulk Roll can simply be cut, hole punched and mounted. UV stabilized material retains clarity for lasting visibility and increased service life. Hardware not included. Provides excellent temperature resistance from -10° to 150°F. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.

PRICE
$285.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height1260 in
Weight58 lbs
Thickness1/8 in

Product Details

Assembly RequiredNo
TypeStrip Door Bulk Rolls
MaterialVinyl
ColorClear
Manufacturers Part Number585328
BrandGlobal Industrial