Global Industrial
Model # :WBB3145190
Vinyl Bulk Roll, Smooth Low Temp. USDA, .08" Thick, 8"W x 105'H, Clear
Write a Review
|
Questions & Answers (0)
Product Description
The most common benefits of a strip door installation include the ability to reduce energy costs, prevent contamination, improve environmental control and promote better workflows with increased employee safety.
Global Industrial™ makes strip doors easy. Designed for quick installation and ease of use, Clear-Flex® II strip door formulations combined with MaxBullet® hardware provides the best quality, fastest installation available today.
Strip doors are one of the most cost-effective ways to create a passable barrier from external contaminants while providing comfortable working conditions for employees.
Clear-Flex® II strips are available in two formulations (Standard or Low-Temp). Look for the snowflake symbol to identify availability of low-temp products.
Low-Temp formulations allow Global Industrial™ strips to remain flexible in frigid temperatures. With a temperature range that reaches -40°F, Low-Temp formulas are recommended for cooler/freezer applications and USDA inspected facilities (indoor use only).
Certification - NSF Certified *Kit Systems & Meets requirements for food service operations and USDA inspected facilities, Certified WBENC.
Global Industrial™ makes strip doors easy. Designed for quick installation and ease of use, Clear-Flex® II strip door formulations combined with MaxBullet® hardware provides the best quality, fastest installation available today.
Strip doors are one of the most cost-effective ways to create a passable barrier from external contaminants while providing comfortable working conditions for employees.
Clear-Flex® II strips are available in two formulations (Standard or Low-Temp). Look for the snowflake symbol to identify availability of low-temp products.
Low-Temp formulations allow Global Industrial™ strips to remain flexible in frigid temperatures. With a temperature range that reaches -40°F, Low-Temp formulas are recommended for cooler/freezer applications and USDA inspected facilities (indoor use only).
Certification - NSF Certified *Kit Systems & Meets requirements for food service operations and USDA inspected facilities, Certified WBENC.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 1260 in |
| Thickness | 0.080 in |
Product Details
| Assembly Required | No |
| Type | Strip Door Bulk Rolls |
| Material | Vinyl |
| Color | Clear |
| Manufacturers Part Number | B3145190 |
| Brand | Global Industrial |