Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3249052

MPN #: TG-1200-F-H-96-84

Vestil™ PVC Vinyl Strip Door, 3/25" Full Overlap Header Mount, 96"W x 84"H, Clear

Product Description
Vinyl strip doors help control noise, dust, fumes, and smoke while minimizing drafts, reducing illnesses, and accidents. The strip doors offer visual clarity without sacrificing safety. The material design also deters UV rays during direct sunlight when applied to load docks and external doorways . The simple low cost design is easy to maintain. Standard material design meets USDA requirements and is great for refrigeration applications up to -10 degrees Fahrenheit. All doors are shipped pre-assembled and ready for installation. Installation hardware not included. Custom door sizes and material available, contact factory.

Features:
  • Vinyl strip design helps to minimize heating and cooling costs
  • Fire resistant vinyl construction is self-extinguishing
  • Smooth surface design allows user to comfortably enter & exit


PRICE
$669.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Height84 in
Thickness1/8 in

Product Details

Assembly RequiredNo
TypeStrip Door Kit
MaterialPVC/Vinyl
ColorClear
Manufacturers Part NumberTG-1200-F-H-96-84
BrandVestil

Warranty

Warranty90 yr