Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIX North America

Model # :WBB1976229

MPN #: B240

PIX, B240, V-Belt 5/8 X 243

Product Description
PIX-X'set®-XS are the first V-belts to enter the power transmission scenario. The continued efforts of our R&D has enabled us to achieve power ratings considerably higher than most of the belts with the same construction available in the market. The ingredients used in the compound are selectively chosen to match the required power ratings thus offering distinct advantages in terms of increased power ratings and increased power of safety on critical drives.

Features:
  • Oil resistant
  • Antistatic
  • Maximum belt linear speed up to 30 m/sec
  • Temperature Range: -18°C to +80°C
  • ATEX certified FRAS Belts are also available
Applications:

Primarily used as replacement on industrial drives. The classical belts are recommended in special applications such as V-flat drives. In the same manner these belts are advantages where reverse idlers have to be used, because of smaller heights.

PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height11 mm
Top Width0.656 in
Nominal Outside Length243 in

Product Details

Belt TypeB/5L, Industrial
Belt NumberB240
ColorBlack
Manufacturers Part NumberB240
BrandPIX North America
Belt StyleClassic Wrapped