Standard V-Belts
Standard v-belts transmit power efficiently from one pulley to another, providing a dependable means of transferring rotational force in machinery and equipment. They can accommodate different pulley configurations and application requirements. Standard v-belts are used in industrial machinery such as conveyors, crushers, and other manufacturing equipment.
Most Relevant
PIX Transmission, Industrial V-Belts, B/5L

PIX Transmission, Industrial V-Belts, B/5L are power transmission belts ideal for HVAC units, compressors, pumps, and more. They feature durable construction, oil and heat resistance, and V-shaped cross sections that are wrapped in composite materials to provide more grip, producing low vibration.
| Compare | Image | Belt Number | Belt Style | Belt Type | Nominal Outside Length | Top Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | B118 | Classic Wrapped | B/5L, Industrial | 121 in | 0.656 in | Ships Same Day WBB1975949 | $77.95 | ||
![]() | B40/5L430 | Classic Wrapped | B/5L, Industrial | 43 in | 0.656 in | Ships Same Day WBB1975834 | $16.75 | ||
![]() | B54/5L570 | Classic Wrapped | B/5L, Industrial | 57 in | 0.656 in | Ships Same Day WBB1976138 | $21.50 | ||
![]() | B59/5L620 | Classic Wrapped | B/5L, Industrial | 62 in | 0.656 in | Ships Same Day WBB1976003 | $25.95 | ||
![]() | B189 | Classic Wrapped | B/5L, Industrial | 192 in | 0.656 in | Ships Same Day WBB1976000 | $119.95 | ||
![]() | B190 | Classic Wrapped | B/5L, Industrial | 193 in | 0.656 in | Ships Same Day WBB1976033 | $96.95 | ||
![]() | B627 | Classic Wrapped | B/5L, Industrial | 630 in | 0.656 in | Ships Same Day WBB1976224 | $285.95 | ||
![]() | B50/5L530 | Classic Wrapped | B/5L, Industrial | 53 in | 0.656 in | Ships Same Day WBB1976057 | $19.25 | ||
![]() | B101 | Classic Wrapped | B/5L, Industrial | 104 in | 0.656 in | Ships Same Day WBB1975935 | $73.95 | ||
![]() | B246 | Classic Wrapped | B/5L, Industrial | 249 in | 0.656 in | Ships Same Day WBB1976309 | $155.95 |
Showing 1-10 of 179 results
PIX Transmission, Industrial V-Belts, A/4L

PIX transmission, industrial V-belts, A/4L are designed to support low horsepower operation in single or multiple V-belt drives. They are constructed of durable anti-static composite materials that are oil and heat-resistant for long-lasting dependability. These V-belts are ideal for a variety of industries, including lawn and garden, farm and agricultural, and more.
Showing 1-10 of 112 results
PIX Transmission, Industrial V-Belts, 3L- Light Duty

PIX transmission industrial 3L V-belts provide quiet low vibration operation and longer service life in light-duty transmission systems and industrial machines. They provide a greater contact surface between the pulley and belt for increased efficiency. These V-belts are made of durable materials and feature a V-cross design for better grip, making them ideal as replacements on industrial drives.
Showing 1-10 of 36 results
PIX Transmission, Industrial V-Belts, C

C-Series PIX Transmission Industrial V-Belts are power transmission belts designed for high-performance applications. These V-belts are constructed from durable materials and feature a v-cross section for maximum grip and low vibration. The C-series belts are oil and heat-resistant for efficient operation, making them ideal for agricultural machines, compressors, and more.













