x

Take 15% off your entire order!

Offer applied at checkout

PIX, D210, V-Belt 1-1/4 X 215

PIX, D210, V-Belt 1-1/4 X 215

Item #: WBB1976624

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$158.09 up to 51% OFF

Price: $76.95

Save $3.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PIX, D210, V-Belt 1-1/4 X 215

PIX-X'set®-XS are the first V-belts to enter the power transmission scenario. The continued efforts of our R&D has enabled us to achieve power ratings considerably higher than most of the belts with the same construction available in the market. The ingredients used in the compound are selectively chosen to match the required power ratings thus offering distinct advantages in terms of increased power ratings and increased power of safety on critical drives.

Features:
  • Oil resistant
  • Antistatic
  • Maximum belt linear speed up to 30 m/sec
  • Temperature Range: -18°C to +80°C
  • ATEX certified FRAS Belts are also available
Applications:

Primarily used as replacement on industrial drives. The classical belts are recommended in special applications such as V-flat drives. In the same manner these belts are advantages where reverse idlers have to be used, because of smaller heights.

  • BELT NUMBER D210
  • NOMINAL OUTSIDE LENGTH INCHES 215
  • BELT TYPE D, Industrial
  • BELT STYLE Classic Wrapped
  • TOP WIDTH INCHES 1.25
  • BRAND PIX North America
  • HEIGHT MM 19
  • COLOR Black
  • TOP WIDTH MM 32
  • MANUFACTURERS PART NUMBER D210
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PIX, D210, V-Belt 1-1/4 X 215

PIX, D210, V-Belt 1-1/4 X 215

Item #: WBB1976624

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant