- Type: Insulated Leather Driver
- Value grain shoulder cowhide provides abrasion and puncture resistance
- Fleece liner delivers insulation and moisture resistance
- Classic ergonomic keystone thumb creates great mobility
- Gunn cut design provides comfortable wear
- Elastic back for secure fit
- Slip-on cuff for easy on/off
- Insulated fleece liner provides warmth
- Contact cold protection down to as low as 14°F/-10°C
- Hi-vis orange finger tips and "Watch Your Hands" logo provide visibility and create awareness of finger location at all times
- Suggested Applications : Agriculture, Construction, Mining, Transportation, Warehousing
Pyramex® GL2002KF Insulated Value Cowhide Drivers Gloves, Keystone Thumb, 2XL, White/Orange - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.20 Sold in packages of 12 / $9.10 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-5/8 in |
| Size | 2XL |
| Grip | Grain Cowhide Leather |
Product Details
| Color | White |
| Cuff Style | Slip On |
| Material | Cowhide |
| Package Quantity | 12 Pairs |
| Description | Insulated Value Cowhide Drivers Gloves with Keystone Thumb |
| Manufacturers Part Number | GL2002KFX2 |
| Lining Material | Fleece |
| Grade | Value |
| Cuff Color Family | Brown |
| Brand | Pyramex Safety |