Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :T9FB3179856

MPN #: GL2002KFXL

Pyramex® GL2002KF Insulated Value Cowhide Drivers Gloves, Keystone Thumb, XL, White/Orange - Pkg Qty 12

Product Description
Features:
  • Type: Insulated Leather Driver
  • Value grain shoulder cowhide provides abrasion and puncture resistance
  • Fleece liner delivers insulation and moisture resistance
  • Classic ergonomic keystone thumb creates great mobility
  • Gunn cut design provides comfortable wear
  • Elastic back for secure fit
  • Slip-on cuff for easy on/off
  • Insulated fleece liner provides warmth
  • Contact cold protection down to as low as 14°F/-10°C
  • Hi-vis orange finger tips and "Watch Your Hands" logo provide visibility and create awareness of finger location at all times
  • Suggested Applications : Agriculture, Construction, Mining, Transportation, Warehousing


PRICE
$98.40  Sold in packages of 12 / $8.20 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/4 in
SizeXL
GripGrain Cowhide Leather

Product Details

ColorWhite
Cuff StyleSlip On
MaterialCowhide
Package Quantity12 Pairs
DescriptionInsulated Value Cowhide Drivers Gloves with Keystone Thumb
Manufacturers Part NumberGL2002KFXL
Lining MaterialFleece
GradeValue
Cuff Color FamilyBrown
BrandPyramex Safety