- Type: Insulated Leather Driver
- Material: Grain Pigskin
- Grade: Select
- Pattern: Gunn
- Thumb: Keystone
- Cuff: Slip-on
- Liner: Red Fleece
- Suggested Applications: Transportation, Mining, Agriculture, Construction, Masonry, Carpentry
Pyramex® GL4003K Insulated Select Pigskin Drivers Gloves, Keystone Thumb, S, Tan - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$118.80 Sold in packages of 12 / $9.90 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Grip | Grain Pigskin Leather |
| Size | S |
Product Details
| Material | Pigskin |
| Package Quantity | 12 Pairs |
| Description | Insulated Select Pigskin Drivers Gloves with Keystone Thumb |
| Color | Tan |
| Manufacturers Part Number | GL4003KS |
| Lining Material | Fleece |
| Cuff Color Family | Brown |
| Cuff Style | Slip On |
| Brand | Pyramex Safety |