Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MetroMax

Model # :T9FB3208946

MPN #: MQ1824G

Metro® MetroMax Q, Vented Polymer Shelf, 24"W x 18"D

Product Description
Features:
  • Quick adjustment and the strength of steel
  • Removable polymer shelf mats for easy cleaning
  • Quick-adjust shelves can be positioned in 1" increments along the length of the post
  • 25-year warranty against rust and corrosion
  • Shelf mats contain Microban antimicrobial product protection to keep the product "cleaner between cleanings"


PRICE
$78.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-13/16 in
Depth18-3/8 in
Height3-7/16 in
Weight6 lbs

Product Details

TypePlastic Shelf
Shelf TypeVented
Shelf Capacity1000 lbs
ColorTaupe/Blue
Number of Shelves1
MaterialPolymer/Rust-Resistant Epoxy Coated Steel
Package Quantity1
Manufacturers Part NumberMQ1824G
BrandMetroMax