Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Osram  QHE4X32T8/UNV ISH-SC, 4- 32 T8 High Efficiency Instant Start, High Ballast Factor Small Can

Osram QHE4X32T8/UNV ISH-SC, 4- 32 T8 High Efficiency Instant Start, High Ballast Factor Small Can

Item #: WBB529447

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $33.95

Clearance Price: $12.98

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Duracell® Procell® PC1500 AA Battery - Pkg Qty 24

Duracell® Procell® PC1500 AA Battery - Pkg Qty 24

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Philips Advance ICN4P32N Electronic T8 Ballast, Instant Start, 4 or 3- 32W T8 Lamps, .88 BF

Philips Advance ICN4P32N Electronic T8 Ballast, Instant Start, 4 or 3- 32W T8 Lamps, .88 BF

Philips Advance ICN3P32N Electronic T8 Ballast, Instant Start, 3 or 2- 32W T8 Lamps, .88 BF

Philips Advance ICN3P32N Electronic T8 Ballast, Instant Start, 3 or 2- 32W T8 Lamps, .88 BF

Philips Advance ICN2P32N Electronic T8 Ballast, Instant Start, 2 or 1- 32W T8 Lamps, 89 BF

Philips Advance ICN2P32N Electronic T8 Ballast, Instant Start, 2 or 1- 32W T8 Lamps, 89 BF

Philips Advance ICF2S26H1LDK Electronic CFL Ballast, 120-277V, 1 or 2-  26W, 1- 32W TBX, 1- 42W TBX

Philips Advance ICF2S26H1LDK Electronic CFL Ballast, 120-277V, 1 or 2- 26W, 1- 32W TBX, 1- 42W TBX

Philips Advance  ICN2S54/T35 Electronic Ballast, 2- 54W T5HO Lamps, Programmed Start,1.0 BF, 120-277

Philips Advance ICN2S54/T35 Electronic Ballast, 2- 54W T5HO Lamps, Programmed Start,1.0 BF, 120-277

Sylvania 49947  QTP4x32T8/UNV ISN-SC Electronic T8 Ballast, Instant Start, .88 BF - Pkg Qty 10

Sylvania 49947 QTP4x32T8/UNV ISN-SC Electronic T8 Ballast, Instant Start, .88 BF - Pkg Qty 10

Sylvania 49943 QTP 2X32T8/UNV ISN-SC 32 T8 Instant Start- Normal Ballast Factor- Small Can - <10 THD

Sylvania 49943 QTP 2X32T8/UNV ISN-SC 32 T8 Instant Start- Normal Ballast Factor- Small Can - <10 THD

Sylvania 49853 QHE 2X32T8/UNV ISN-SC 32 TB High Efficiency -Normal Ballast Factor-Small Can

Sylvania 49853 QHE 2X32T8/UNV ISN-SC 32 TB High Efficiency -Normal Ballast Factor-Small Can

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Baby Changing Table - 9012

Baby Changing Table - 9012

Veolia SUPPLY-040 5 Gallon Lamp Ballast Recycling Pail

Veolia SUPPLY-040 5 Gallon Lamp Ballast Recycling Pail

4-lamp 32wT8 High Efficiency Instant Start electronic ballast, universal voltage, high ballast factor, Small Can

Features:


  • High Efficiency Systems over 90% efficient
  • NEMA Premium Ballast (NPB)Program compliant
  • Over 100 LPW (lumens/Watt) with OCTRON SUPERSAVER® lamps
  • Lowest power T8 I.S. Systems
  • Universal voltage (120-277)
  • Small Can enclosure size
  • 30-50% Energy savings
  • Min. Starting Temp: -20°F (-29°C) for T8 lamps
  • 60°F (16°C) for Energy Saving T8 lamps
  • 0°F (-18°C) for FO40T8 lamps
  • <10% THD
  • Virtually eliminates lamp flicker

Product Details

  • Number of Lamps 4
  • Starting Method Instant Start
  • Ballast Factor 1.16
  • Voltage 120-277 V
  • Description Quiktronic
  • Wiring Method Leads
  • Watts 32 W
  • Brand Osram Sylvania
  • Circuit Type Parallel
  • Open Circuit Voltage <600V V
  • Manufacturers Part Number QHE 4X32T8/UNV ISH-SC
  • Lamp Type F32T8

Weights & Dimensions

  • Width 1.68 in
  • Length 9.5 in
  • Height 1.18 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Osram  QHE4X32T8/UNV ISH-SC, 4- 32 T8 High Efficiency Instant Start, High Ballast Factor Small Can

Osram QHE4X32T8/UNV ISH-SC, 4- 32 T8 High Efficiency Instant Start, High Ballast Factor Small Can

Item #: WBB529447

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant