Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214702

MPN #: QIT-12

Vestil™ QIT Quick Install Manual Trolley, 12000 lb. Capacity

Product Description
This quick install manual trolley is dependable, easy and safe to use. Designed to easily adjust to the width of virtually any S, H, W and M type I-beam. Width is adjusted with manual screw mechanism. Includes locking ring to prevent trolley width from changing accidentally. Manual screw mechanism may also be tightened to prevent trolley from moving (similar to a beam clamp). Each trolley includes four (4) rollers with sealed bearings for long life. A lifting eye is located at the bottom of the trolley for attaching a hoist (not included).

Features:
  • Manual adjusting screw with locking collar for quick and easy width adjustment
  • Locking ring prevents trolley width from changing accidentally
  • Sealed bearing rollers provide long life
  • Lifting eye is located at the bottom of the trolley for safe hoist attachment


PRICE
$599.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-5/8 in
Width20-3/16 in
Height20-3/8 in
Weight Capacity12000 lbs
Weight70 lbs
Head Room13-7/8 in
Beam Width4 to 11-3/4 in
Flange Width4 to 11-3/4 in

Product Details

Assembly RequiredNo
TypeManual Trolley
ColorBlue
SeriesQIT
MaterialSteel
OperationManual
Package Quantity1
Manufacturers Part NumberQIT-12
BrandVestil

Warranty

Warranty90 yr