Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quincy

Model # :WBB2310472

MPN #: 2020040789

Quincy QP™ Pro Two-Stage Air Compressor, 10 HP, 120 Gallon, Vertical, 460V-3-Phase

Product Description
The Quincy QP series is designed for tougher 175 PSI applications where traditional splash lubrication just won't measure up. The QP is a heavy-duty, cast-iron compressor that features an oil pump for pressure lubrication to the crankshaft, bearings and connecting rod up to the wrist pins. This advanced pressure lubricated system allows for a smoother, more continuous operation. Cast iron cylinders offer rigidity, while an aluminum head provides effective heat dissipation, leading to an overall more efficient machine. Industrial-class bearings have been selected for their long service life. An oversize oil reservoir and high-efficiency fin and tube intercooler minimizes the risk of overheating. The unit's fan-type cast-iron flywheel and counter-weighted crankshaft have been electronically balanced to ensure smooth, trouble-free operation, shift after shift. A proprietary stainless steel valve design delivers some of the highest volumetric efficiencies on the market. Together, these and other features deliver a machine that can be counted on for up to 15% longer life than a splash lubricated compressor, with no compromise in power or performance. Like all Quincy industrial duty compressors, the QP series is backed by some of the best warranty coverage in the business.

Features
  • Pump RPM: 968
  • QP heavy-duty cast iron fully pressure lubricated system provides positive lubrication to all critical surfaces: crankshaft, bearings and connecting rods up to wrist pins
  • High-quality Gerotor oil pump and oil filter ensures consistent lubrication, lower operating temperatures and better filtration for longer life and reliability
  • Provides up to 15% longer pump life than traditional splash lubricated compressors
  • Delivers 60,000+ hours of pump life
  • 175 max. PSI
  • Equipped with a powerful 10 HP electric motor with magnetic starter
  • Pressure-lubricated QP 2-stage cast iron pump
  • Belt drive
  • ASME certified 120-gallon tank with manual tank drain.
PRICE
$7,905.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width30 in
Height75 in
Weight1000 lbs
Tank Size120 gal
Tank Outlet1-1/2

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemPressure Lubricated
Pump DriveBelt
Pump MaterialHybrid: Ductile/Cast Iron
Tank Drain ValveManual
Max PSI175 psi
Start TypeElectric
Recovery TimeContinuous Run
MaterialCast Iron/Aluminum
Phase3
Tank OrientationVertical
Oil Sight GlassYes
Manufacturers Part Number2020040789
Pump TypeTwo-Stage
Low Oil ShutoffNo
BrandQuincy
CFM35 CFM
Horsepower10 HP
ColorQuincy Blue
After CoolerNo
StyleVertical
Voltage460 V
Air FilterNo
DescriptionTwo-Stage Air Compressor
Fuel TypeElectric
Pre FilterNo
Start Up TimeImmediate
Pressure Dew PointNo

Warranty

WarrantyUp to 3 years Limited

Compliance & Certifications

CertificationsASME, OSHA, 462L OSHA