Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quincy

Model # :WBB2310496

MPN #: 2020040875

Quincy QT™ Pro Two-Stage Air Compressor, 10 HP, 120 Gallon, Horizontal, 230V-3-Phase

Product Description
Leading the industry with the most acfm per brake horsepower, the Quincy QT™ ensures more air while consuming less energy in the production process. A one-piece aluminum head optimizes strength and dissipates heat, while Quincy's unique valve design provides the highest volumetric efficiency available. The reciprocating Quincy QT™ is a standard duty air compressor designed to deliver more CFM per brake horsepower, ensuring the powerful, reliable performance you demand. The Quincy QT™ is equipped with a wide range of standard features that ensure rugged, dependable performance and maximum energy efficiency. The aluminum cylinder head is designed for cooler operating temperatures and a longer lifespan. The large, balanced cast-iron flywheel features an angled design that keeps the entire compressor cool. The interstage intercooler effectively dissipates heat between the two compression stages. The high performance rings minimize oil carryover, while the balanced, counterweight crankshaft is designed for highly efficient performance . include industrial-grade bearings that are built to handle the heavy demands of your air compression applications, as well as two-piece connecting rods that provide easy serviceability. Graphite head gaskets and cylinders ensure superior sealing integrity.

Features
  • Industrial-duty motor
  • Industrial-duty general-purpose mounted and wired magnetic starter.
  • Less than 5 PPM oil carry-over (blow-by) rating.
  • 145–175 working PSI
  • RPM: 942
  • Heavy-duty, easy-to-reach, manual ball valve
  • 2-stage belt drive pump with solid cast iron cylinder
  • Finned tube intercooler for maximum cooling and increased valve life
  • Aluminum head for heat dissipation
  • Extra-capacity oil reservoir for low oil temperatures
  • Cast iron fly wheel for energy efficiency and durability
  • 100% duty cycle
  • Splash lubrication
  • UL & CSA approval on all electrical components
  • ASME-coded pressure relief valves and tanks
  • Additional charge for lift gate shipping option
PRICE
$6,139.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length78 in
Width28 in
Height55 in
Weight850 lbs
Tank Size120 gal
Tank Outlet1-1/2

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt
Pump MaterialHybrid: Ductile/Cast Iron
Tank Drain ValveManual
Max PSI175 psi
Start TypeElectric
Recovery TimeContinuous Run
MaterialCast Iron/Aluminum
Phase3
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part Number2020040875
Pump TypeTwo-Stage
CFM @ 90 PSI35 CFM
Low Oil ShutoffNo
BrandQuincy
Horsepower10 HP
ColorQuincy Blue
After CoolerNo
StyleHorizontal
Voltage230 V
Air FilterNo
DescriptionTwo-Stage Air Compressor
Fuel TypeElectric
Pre FilterNo
Start Up TimeImmediate
Pressure Dew PointNo

Warranty

WarrantyUp to 3 years Limited

Compliance & Certifications

CertificationsASME, OSHA, 462L OSHA