Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quincy

Model # :WBB3145321

MPN #: 2020040716

Quincy QT™ Pro Two Stage Air Compressor, Vertical, 7.5 HP, 80 G Capacity, 1 Phase, 230V

Product Description
The Quincy QT™ ensures more air while consuming less energy in the production process. A one-piece aluminum head optimizes strength and dissipates heat, while Quincy's unique valve design provides the highest volumetric efficiency available. The reciprocating Quincy QT™ is a standard duty air compressor designed to deliver more CFM per brake horsepower, ensuring the powerful, reliable performance you demand. Designed to deliver high-efficiency operation, maximum strength and minimal downtime, the Quincy QT™ is built for lasting performance.

Features:
  • 22.6 @ 175 PSI
  • An aluminum head for superior heat dissipation
  • Loadless auto stop/start
  • High-efficiency cast-iron cylinders with rigid tolerances
  • ASME-standard interstage pressure relief valves
  • Industrial bearings for operating longevity
  • Graphite head gaskets and cylinders for reliable seal integrity
  • A high-capacity oil reservoir to ensure low temperatures
  • Built-in two-piece connecting rods for easier servicing
  • A counterweighted crankshaft for smooth, simple operation
  • Stainless steel valves for maximum strength and volumetric efficiency
  • 5-15 hp, 175 psig maximum
  • OSHA Complaint Totally Enclosed Belt Guard
  • UL Listed and CSA certified electrical components
  • Two Stage
  • 100% duty cycle rated
  • Splash lubrication system
  • A fin and tube intercooler for reduced interstage air temperature, increased valve life and reliable performance
  • A fan-type flywheel for powerful air delivery and efficient unit cooling
Max Unit
  • "Fully Loaded" Units
  • Air Cooled After Cooler
  • Electronic Drain
  • Low Oil Protection
  • Vibration Isolators (Horizontal units only)
  • Extended Warranty Available
  • Two-Year Package and Three-Year Pump vs. One-Year on configured units
  • Easier to Order – Preassigned Part Numbers
Pro Unit
  • "Standard" configuration Units
  • Ball Valve Tank Drain
  • Shorter Lead Time-Stock Units
  • Extended Warranty Available
  • Two-Year Package and
  • Three-Year Pump vs. One-Year on configured units
  • Easier to Order – Preassigned Part Numbers
Pro+ Unit
  • "Professional" Units
  • Electronic Drain
  • Low Oil Protection
  • Shorter Lead Time Stock Units
  • Extended Warranty Available
  • Two-Year Package and Three-Year Pump vs. One-Year on configured units
  • Easier to Order – Preassigned Part Numbers
  • Recipricating Splash Lubricated


PRICE
$3,689.00

1
1
Free Shipping Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tank Size80 gal
Tank Outlet3/4

Product Details

TypeTwo Stage Air Compressor
CFM22.6 CFM
Oil TypeSplash Lubricated
Horsepower7.5 HP
Oil SystemSplash Lubricated
ColorBlue
SeriesQT
Tank Drain ValveManual
After CoolerNo
Max PSI175 psi
Start TypeElectric
Voltage230 V
MaterialCast Iron
Phase1
Tank OrientationVertical
Manufacturers Part Number2020040716
Fuel TypeElectric
Pump TypeTwo-Stage
BrandQuincy

Warranty

Warranty1 yr