Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Sylvania 49121 QTP 1X54T5HO/UNV PSN NL T5HO, 1-Lamp, Programmed Start

Sylvania 49121 QTP 1X54T5HO/UNV PSN NL T5HO, 1-Lamp, Programmed Start

Item #: WBB529529

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $38.95

Clearance Price: $14.98

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Philips Advance ICN3P32N Electronic T8 Ballast, Instant Start, 3 or 2- 32W T8 Lamps, .88 BF

Philips Advance ICN3P32N Electronic T8 Ballast, Instant Start, 3 or 2- 32W T8 Lamps, .88 BF

Philips Advance ICF2S26H1LDK Electronic CFL Ballast, 120-277V, 1 or 2-  26W, 1- 32W TBX, 1- 42W TBX

Philips Advance ICF2S26H1LDK Electronic CFL Ballast, 120-277V, 1 or 2- 26W, 1- 32W TBX, 1- 42W TBX

Philips Advance  ICN2S54/T35 Electronic Ballast, 2- 54W T5HO Lamps, Programmed Start,1.0 BF, 120-277

Philips Advance ICN2S54/T35 Electronic Ballast, 2- 54W T5HO Lamps, Programmed Start,1.0 BF, 120-277

Philips Advance ICN4S54-90C-2LSG Elect. Ballast, 4- 54W T5HO Lamps, Programmed Start,1.0 BF, 120-277

Philips Advance ICN4S54-90C-2LSG Elect. Ballast, 4- 54W T5HO Lamps, Programmed Start,1.0 BF, 120-277

Sylvania 49943 QTP 2X32T8/UNV ISN-SC 32 T8 Instant Start- Normal Ballast Factor- Small Can - <10 THD

Sylvania 49943 QTP 2X32T8/UNV ISN-SC 32 T8 Instant Start- Normal Ballast Factor- Small Can - <10 THD

Osram  QHE4X32T8/UNV ISH-SC, 4- 32 T8 High Efficiency Instant Start, High Ballast Factor Small Can

Osram QHE4X32T8/UNV ISH-SC, 4- 32 T8 High Efficiency Instant Start, High Ballast Factor Small Can

Sylvania 49853 QHE 2X32T8/UNV ISN-SC 32 TB High Efficiency -Normal Ballast Factor-Small Can

Sylvania 49853 QHE 2X32T8/UNV ISN-SC 32 TB High Efficiency -Normal Ballast Factor-Small Can

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Veolia SUPPLY-040 5 Gallon Lamp Ballast Recycling Pail

Veolia SUPPLY-040 5 Gallon Lamp Ballast Recycling Pail

1-lamp Universal Voltage electronic ballast for 54W T5HO lamp, packaged without leads

Features:


  • Universal voltage (120-277V)
  • Low-profile (0.86" High)
  • 100% Ballast factor
  • QUICKSENSE® ballast technology (end-of-lamp-life sensing)
  • PROStart® programmed rapid start
  • UL type CC rated
  • Min. Starting Temp: 0°F/-18°C
  • -20°F/-29°C for QTP 2x54T5HO Models

Product Details

  • Number of Lamps 1
  • Starting Method Prostart
  • Ballast Factor 1
  • Voltage 120-277 V
  • Description Quiktronic
  • Wiring Method Wiretrap Connectors
  • Brand Sylvania
  • Open Circuit Voltage <600 V
  • Manufacturers Part Number QTP 1X54T5HO/UNV PSN NL
  • Lamp Type FP54T5HO

Weights & Dimensions

  • Width 1.1810 in
  • Length 14.1340 in
  • Height 0.8660 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sylvania 49121 QTP 1X54T5HO/UNV PSN NL T5HO, 1-Lamp, Programmed Start

Sylvania 49121 QTP 1X54T5HO/UNV PSN NL T5HO, 1-Lamp, Programmed Start

Item #: WBB529529

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant