Jackson Safety® Quad 500 Hard Hat Adapter, Black/Red
Write a Review
|
Questions & Answers (0)
Product Description
HHIS allows users to perform multiple tasks without having to have to separate face shield, welding helmet, and head protection, thus consoldiating equipment and increasing productivity.
PRICE
$22.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Hard Hat Adaptor |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Description | Hard Hat Adaptor For 14225/14235/14238 Quad 500 Face Shields |
| Color | Black |
| Series | Quad 500 |
| Manufacturers Part Number | 38423 |
| Suspension | Slotted |
| Brand | Jackson Safety |
Compliance & Certifications
| Certifications | ANSI Z98.1 |