x

Take 15% off your entire order!

Offer applied at checkout

Acco® Quality Gem Clips, No. 1 Size, Silver, 1000/Pack

Acco® Quality Gem Clips, No. 1 Size, Silver, 1000/Pack

Item #: WBB843854

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $11.50 ea.
  • Buy 3-5 $11.00 ea.
  • Buy 6+ $10.50 ea.

Quantity

Customers Also Viewed

Acco® Quality Gem Clips, No. 1 Size, Silver, 1000/Pack

Quality gem clip is drawn to exacting specifications from finest quality steel wire. Heavy-gauge elliptical wire grips paper tightly. Zinc-galvanized plating provides a silver finish that is corrosion resistant.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • MANUFACTURERS PART NUMBER ACC72360
  • CONSTRUCTION Steel Wire
  • SUPPLY TYPE Basic Supplies
  • STYLE Paper Clip
  • PACKAGE QUANTITY 1000/Pack
  • DESCRIPTION Quality Gem Clip
  • COLOR FINISH Silver
  • TYPE Paper Clips
  • BRAND Acco Brands
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Acco® Quality Gem Clips, No. 1 Size, Silver, 1000/Pack

Acco® Quality Gem Clips, No. 1 Size, Silver, 1000/Pack

Item #: WBB843854

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant