Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB269437GY

MPN #: G-725304-28GY

Quantum Gondola Slider System Complete Package with 112 Tip Out Bins, Gray

Product Description
GONDOLA SLIDER SYSTEMS - GRAY

Gondola slider systems with tip out bins help create a high density storage solution for small to medium parts & supplies. Great for merchandising, inventory control and storage solutions. These systems feature a gray slider frame on gondola shelving. Slider frame includes four individual panels that can be filled with tip out bins; 2 are fixed on rear wall and 2 slide easily from left to right to allow free access to all four panels. Units measure 48"W x 19"D x 75"H overall. Tip Out Bins are made using gray, break resistant injection molded plastic drawers with polystyrene cabinet. Drawers tip out smoothly at a 45° angle and are removable for easy access and refilling. Molded handle on front includes label slots for identifying contents. Hardware included. Easy assembly.

(112) Bins: 5"L x 5-5/8"W x 7-1/2"H

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$4,669.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Height75 in
Weight365 lbs

Product Details

Assembly RequiredYes
Bin Quantity (Bin Size)28(D)
Frame Color FamilyGray
ColorGray
Number of Bins112
MaterialSteel
Bin ColorGray
Manufacturers Part NumberG-725304-28GY
Bin MaterialPolystyrene
BrandQuantum Storage Systems