Laser and inkjet compatible inserts come in 8-1/2" x 11" perforated sheets. Multiple inserts can be used on longer label holders. Package of 48 labels.
Quantum® Laser and Inkjet Label Insert, 6"L x 1-1/4"W, 50 Sheets/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.50
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 1-1/4 in |
Product Details
| Type | Label Insert |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Laser and Inkjet Label Insert |
| Color | Clear |
| Manufacturers Part Number | LHI-6 |
| Accessory Type | Label Insert |
| Brand | Quantum Storage Systems |