x

Take 15% off your entire order!

Offer applied at checkout

+

PaperPro® Quantum Stapler, 25 Sheet Capacity, Metallic Black/Silver

PaperPro® Quantum Stapler, 25 Sheet Capacity, Metallic Black/Silver

Item #: WBB844273

Not Yet Rated

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • PaperPro® Standard Staples, 28 Sheet Capacity, 1/4" Leg Length, 210 Per Strip, 5000/Box

    $3.45

  • Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $59.95

  • Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

    $4.92

Price: $55.95

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PaperPro® Quantum Stapler, 25 Sheet Capacity, Metallic Black/Silver

Quantum Stapler features the patented PaperPro stapling technology that features, one-finger stapling power for up to 25 sheets of paper. Uses standard staples. Spring-powered stapler includes one box of standard staples.


This product arrives to most customers in 2-3 business days.

  • STAPLE CAPACITY 210
  • WIDTH INCHES 1-1/3
  • CONSTRUCTION Plastic/Metal
  • HEIGHT INCHES 9-1/2
  • WEIGHT LBS 1
  • BRAND PaperPro
  • PACKAGE QUANTITY 1
  • DESCRIPTION Quantum Stapler
  • COLOR FINISH Metallic Black/Silver
  • SUPPLY TYPE Basic Supplies
  • MANUFACTURERS PART NUMBER ACI1140
  • STRIP SIZE Full
  • SHEET CAPACITY 25
  • STAPLER TYPE Reduced Effort
  • STYLE Staplers
  • LENGTH INCHES 9-1/3
  • JAM FREE Yes
  • TYPE Desktop Stapler
  • TYPE OF STAPLE USED Standard Staples
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PaperPro® Quantum Stapler, 25 Sheet Capacity, Metallic Black/Silver

PaperPro® Quantum Stapler, 25 Sheet Capacity, Metallic Black/Silver

Item #: WBB844273

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PaperPro® Quantum Stapler, 25 Sheet Capacity, Metallic Black/Silver
    PaperPro® Quantum Stapler, 25 Sheet Capacity, Metallic Black/Silver
    PaperPro® Quantum Stapler, 25 Sheet Capacity, Metallic Black/Silver
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant