Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3789993

MPN #: AD86-2430C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Add On, 30"W x 24"D x 86"H

Product Description
The AD86-2430C Chrome Wire Shelving Add-On Kit allows for the expansion of a corresponding Chrome Starter Kit. It comes with four shelves (800 lbs. load capacity each), two posts and eight S-Hooks.

Features:
  • Chrome Finish
  • Configurations include right angle, side to side and back-to-back
  • Allows addition of extra shelves and posts
  • High visibility of stored items
  • Adequate air circulation in and around unit
  • Measures 86" in height
  • Minimal dirt build-up


PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth24 in
Height86 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorSilver
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberAD86-2430C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF