Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3789746

MPN #: AD63-1436C

Quantum® Storage Systems 4 Shelf, Chrome Wire Shelving Unit, Add On, 36"W x 14"D x 63"H

Product Description
The AD63-1436C Chrome Wire Shelving Add-On Kit is designed to expand the shelving capacity of Chrome Wire Shelving Starter Kits. A set of shared posts connects the two kits.

Features:
  • Add-On Kit comes with 2 posts, 4 shelves and 8 S-Hooks
  • Has three configuration options: Straight line, back-to-back and at right angles
  • Additional shelves may be purchased separately
  • Starter kits fitted with Add-On Kits cannot be made mobile


PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth14 in
Height63 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorSilver
FinishChrome
Number of Shelves4
MaterialCarbon Steel
Manufacturers Part NumberAD63-1436C
Unit TypeStandard
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsNSF